Zoro Homepage

Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # QTL250A626SA118FSCKD

  • Zoro # G1602161


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTL250A626SA118FSCKD
Zoro #
G1602161
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
QTL250 Slate
Lockset Finish
Satin Chrome
Keyway Type
Schlage C
Key Type
Keyed Different
Key Material
Nickel Silver
Standards
ANSI A117.1, ANSI/BHMA A156.2, UL and cUL Listed
Backset
2 3/8 in
Lockset Fire Rating
3 hr
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Series
QTL200
Number of Pins
6
Lockset Performance Strength
Heavy Duty
For Use With
various Door Types
Item
Door Lockset
Cylinder Core Type
Small Format Interchangeable Core Cylinder
ADA Compliant
Yes
Number of Keys
2
Strike Dim.
1-1/8 in x 2-1/4 in
Strike Type
ASA
Includes
Heavy Duty Torsion Springs
Features
Limited Lifetime Mechanical Warranty
Handle Material
Zinc
Ligature Resistant
No
Finish
Satin Chrome
Keying
Keyed Different
Grade
2
Fire Rated
3 hr.
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Latch Bolt/Dead Bolt
Latch Bolt
Application
Commercial, Multiple Family Residential
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Lockset Style
QTL Slate
Performance Grade
2
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2
Lockset Function ANSI Code
F82
Knob/Handle Material
Cast Zinc
UL Fire Rating
UL10C

Description

Lever Lockset, Heavy Duty, Lockset Function Entrance, Style Slate, Mechanical, Not Applicable, Handle Material Zinc, Satin Chrome Finish, Strike Type ASA STRIKE, Strike Dim. 1-1/8 In. x 2-1/4 In., Fire Rated 3 hr., Grade 2, Series QTL250, Location Type Multi-Family, Apartment Complexes, Retail, Office Buildings, Religious, Government Facilities, Hotel, Backset 2-3/4 In., Cylinder Core Type Interchangeable Core, Number of Pins 6, Required Door Thickness 2-3/4 In., Keyway Type Schlage C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.