Zoro Homepage

Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # QTL250E625SA118FSCKD

  • Zoro # G1602137


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTL250E625SA118FSCKD
Zoro #
G1602137
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
QTL250 Sierra
Lockset Finish
Bright Chrome
Keyway Type
Schlage C
Key Type
Keyed Different
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Strike Dim.
1-1/8 in x 2-1/4 in
Ligature Resistant
No
Strike Type
ASA
Lockset Performance Strength
Heavy Duty
Series
QTL200
Standards
ANSI A117.1, ANSI/BHMA A156.2, UL and cUL Listed
For Use With
various Door Types
Number of Pins
6
Key Material
Nickel Silver
Cylinder Core Type
Small Format Interchangeable Core Cylinder
ADA Compliant
Yes
Backset
2 3/8 in
Features
Limited Lifetime Mechanical Warranty
Includes
Heavy Duty Torsion Springs
Handle Material
Zinc
Lockset Fire Rating
3 hr
Number of Keys
2
Item
Door Lockset
Fire Rated
3 hr.
Grade
2
Finish
Bright Chrome
Keying
Keyed Different
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Lockset Function ANSI Code
F82
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Fire Rating
3 hr
Lockset Style
QTL Sierra
ANSI/BHMA Finish
Bright Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Cast Zinc
UL Fire Rating
UL10C
Latch Bolt/Dead Bolt
Latch Bolt
Application
Commercial, Multiple Family Residential
ANSI Grade
2
Performance Grade
2

Description

Lever Lockset, Heavy Duty, Lockset Function Entrance, Style Sierra, Mechanical, Not Applicable, Handle Material Zinc, Bright Chrome Finish, Strike Type ASA STRIKE, Strike Dim. 1-1/8 In. x 2-1/4 In., Fire Rated 3 hr., Grade 2, Series QTL250, Location Type Multi-Family, Apartment Complexes, Retail, Office Buildings, Religious, Government Facilities, Hotel, Backset 2-3/4 In., Cylinder Core Type Interchangeable Core, Number of Pins 6, Required Door Thickness 2-3/4 In., Keyway Type Schlage C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.