Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # QTL250M613SA118FSCKD

  • Zoro # G1602119


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTL250M613SA118FSCKD
Zoro #
G1602119
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
QTL250 Summit
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Schlage C
Key Type
Keyed Different
Number of Pins
6
Cylinder Core Type
Small Format Interchangeable Core Cylinder
For Use With
various Door Types
Lockset Fire Rating
3 hr
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Handle Material
Zinc
Item
Door Lockset
Strike Dim.
1-1/8 in x 2-1/4 in
Number of Keys
2
Ligature Resistant
No
Lockset Performance Strength
Heavy Duty
Backset
2 3/8 in
ADA Compliant
Yes
Features
Tubular Locks
Standards
ANSI A117.1, ANSI/BHMA A156.2, UL and cUL Listed
Includes
Heavy Duty Torsion Springs
Series
QTL200
Strike Type
ASA
Key Material
Nickel Silver
Finish
Oil Rubbed Bronze
Grade
2
Keying
Keyed Alike
Fire Rated
3 hr.
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt
Knob/Handle Material
Bronze
Lockset Function ANSI Code
F82
UL Fire Rating
UL10C
ANSI Grade
2
Performance Grade
2
Lockset Style
QTL Summit
Hand Orientation
Non-Handed
Application
Commercial, Multiple Family Residential
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,Entrance,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.