Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # QTL250M625SA118FSCKD

  • Zoro # G1602091


product price: $94.65
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTL250M625SA118FSCKD
Zoro #
G1602091
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
QTL250 Summit
Lockset Finish
Bright Chrome
Keyway Type
Schlage C
Key Type
Keyed Different
Features
Limited Lifetime Mechanical Warranty
Strike Type
ASA
Item
Door Lockset
Standards
ANSI A117.1, ANSI/BHMA A156.2, UL and cUL Listed
Lockset Performance Strength
Heavy Duty
Number of Keys
2
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Backset
2 3/8 in
ADA Compliant
Yes
Strike Dim.
1-1/8 in x 2-1/4 in
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Series
QTL200
Ligature Resistant
No
For Use With
various Door Types
Lockset Fire Rating
3 hr
Includes
Heavy Duty Torsion Springs
Handle Material
Zinc
Number of Pins
6
Key Material
Nickel Silver
Grade
2
Fire Rated
3 hr.
Finish
Bright Chrome
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Performance Grade
2
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Style
QTL Summit
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Bright Chromium-Plated
Fire Rating
3 hr
Lockset Type
Mechanical
Application
Commercial, Multiple Family Residential
Knob/Handle Material
Cast Zinc
UL Fire Rating
UL10C
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F82
ANSI Grade
2

Description

Lever Lockset,Mechanical,Entrance,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.