Zoro Homepage

Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # QTL251M626SA118FLC

  • Zoro # G3622534


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTL251M626SA118FLC
Zoro #
G3622534
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1 3/8" - 1 3/4"
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
QTL Summit
Lockset Finish
Satin Chrome
Keyway Type
Less Cylinder
Key Type
Keyed Different
Strike Type
T-Strike
Number of Keys
0
Number of Pins
6
Handle Material
Pressure Cast Zinc
Strike Dim.
1-1/4 in and 4-7/8 in
Backset
2 3/8 in
Finish
Satin Chrome
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Includes
Heavy Duty Torsion Springs
Series
QTL200
Standards
ANSI A117.1, ANSI/BHMA A156.2, UL and cUL Listed
Mortise/Cylindrical
Cylindrical
Lockset Performance Strength
Medium Duty
Ligature Resistant
No
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Item
Door Lockset
Pins
6
Features
Limited Lifetime Mechanical Warranty
Grade
2
Application
Commercial, Multiple Family Residential
Keying
Keyed Different
Strike
1 1/4" and 4 7/8"
Material
Pressure Cast Zinc
Cylinder
SFIC
Fire Rated
3 hr.
Function
Entry
Visual Indicator Message
No Message
Performance Grade
2
Latch Bolt/Dead Bolt
Latch Bolt
Hand Orientation
Non-Handed
Includes Core
Core Not Included
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
QTL Summit
UL Fire Rating
UL10C
Lockset Type
Mechanical
Knob/Handle Material
Cast Zinc
Lockset Function ANSI Code
F82
Fire Rating
3 hr
ANSI Grade
2
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Lever Lockset, QTL Series, Essex Style, Satin Chrome Finish, Function Entry (SFIC), Grade 2, Material Pressure Cast Zinc, For Door Thickness 1 3/8 In. - 1 3/4 In., Backset 2 3/8 In. or 2 3/4 In., Front Size Dimension 2-1/4 In.X1 In., Crossbore Size 2 1/8 In., Number of Keys 2, Pins 6, 1 1/4 In. and 4 7/8 In. Strike, Required Door Thickness 1 3/8 In. - 1 3/4 In., Cylinder Tubular, No Deadbolt, Standards ANSI/BHMA Grade 2, Fire Rated UL/Cul 3 Hour, Includes 2 Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.