Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grd. 1

  • Mfr # QCL130M626S4478S

  • Zoro # G3612953


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Includes
Heavy Duty Torsion Springs
Key Type
Not Keyed
Keyway Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL130M626S4478S
Zoro #
G3612953
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
For Door Thickness
1 3/8" - 2"
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Includes
Heavy Duty Torsion Springs
Key Type
Not Keyed
Keyway Type
None
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
QCL100
Style
QCL Summit
Finish
Satin Chrome
Number of Keys
0
Item
Door Lockset
Strike Type
ANSI
Lockset Finish
Satin Chrome
Handle Material
Pressure Cast Zinc
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Lockset Performance Strength
Heavy Duty
Ligature Resistant
No
Strike Dim.
4-7/8 in x 1-1/4 in
Mortise / Cylindrical
Cylindrical
Pins
6
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Grade
1
Function
Passage
Material
Pressure Cast Zinc
Strike
1 1/4" and 4 7/8"
Fire Rated
Yes
Cylinder
Cylindrical
Keying
Unkeyed
Application
Commercial, Hospitals, Multiple Family Residential
Visual Indicator Message
No Message
Lockset Style
QCL Summit
Failure Mode
Fail Safe or Fail Secure
Performance Grade
1
UL Fire Rating
UL10B, UL10C
Fire Rating
3 hr
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
Knob/Handle Material
Cast Zinc
Locking/Unlocking Access - Inside
Not Lockable
ANSI Grade
1
Locking/Unlocking Access - Outside
Not Lockable

Description

Lever Lockset, QCL Series, Summit Style, Satin Chrome Finish, Function Passage, Grade 1, Material Pressure Cast Zinc, For Door Thickness 1 3/8 In. - 2 In., Backset 2 3/4 In., Front Size Dimension 2-1/4 In.X1-1/8 In., Crossbore Size 2 1/8 In., Number of Keys 2, Pins 6, 1 1/4 In. and 4 7/8 In. Strike, Required Door Thickness 1 3/8 In. - 2 In., Cylinder Cylindrical, No Deadbolt, Standards ANSI/BHMA Grade 1, Fire Rated UL/Cul 3 Hour, Includes 2 Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.