Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grd. 2

  • Mfr # QCI230M613NS4118FSCKD

  • Zoro # G1605941


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCI230M613NS4118FSCKD
Zoro #
G1605941
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
2-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/8 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Style
QCI230 Summit
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Schlage C
Key Type
Keyed Different
Ligature Resistant
No
Standards
ANSI A117.1, ANSI/BHMA A156.12, UL and cUL Listed
Backset
2 3/4 in
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Number of Pins
6
Series
QCI230
Cylinder Core Type
Cylinder with Schlage "C" Keyway
Includes
Hardware
For Use With
various Door Types
Number of Keys
2
Item
Door Lockset
Key Material
Nickel Silver
Strike Dim.
1-1/8 in x 2-1/4 in
Strike Type
Deadbolt, T-Strike
Handle Material
Zinc
Lockset Performance Strength
Standard Duty
Features
Interconnected Locks
Fire Rated
Yes
Keying
Keyed Different
Finish
Oil Rubbed Bronze
Grade
2
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Performance Grade
2
Includes Hardware
Hardware Included
Lockset Function ANSI Code
F95
ANSI Grade
2
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Type
Mechanical
Knob/Handle Material
Bronze
UL Fire Rating
UL10C
Locking/Unlocking Access - Outside
Not Lockable
Application
Multiple Family Residential, Commercial
Locking/Unlocking Access - Inside
Not Lockable
Hand Orientation
Non-Handed
Lockset Style
QCI Summit
Latch Bolt/Dead Bolt
Dead Bolt, Spring Latch
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr

Description

Lever Lockset,Mechanical,Passage,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.