Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grd. 2

  • Mfr # QCL230M613S4478S

  • Zoro # G1604760


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Heavy Duty Torsion Springs
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL230M613S4478S
Zoro #
G1604760
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Maximum
2 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Heavy Duty Torsion Springs
Key Type
Not Keyed
Keyway Type
None
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
QCL200
Style
QCL230 Summit
Finish
Oil Rubbed Bronze
Ligature Resistant
No
Lockset Finish
Oil Rubbed Bronze
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Features
Cylindrical Locks
Item
Door Lockset
Strike Dim.
4-7/8 in x 1-1/4 in
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Number of Keys
0
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Mortise / Cylindrical
Cylindrical
Lockset Performance Strength
Standard Duty
Handle Material
Zinc
Strike Type
ANSI
Keying
Keyed Alike
Grade
2
Fire Rated
Yes
Visual Indicator Message
No Message
Locking/Unlocking Access - Inside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
QCL Summit
Latch Bolt/Dead Bolt
Latch Bolt
Hand Orientation
Non-Handed
Performance Grade
2
Locking/Unlocking Access - Outside
Not Lockable
ANSI Grade
2
Lockset Function ANSI Code
F75
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Type
Mechanical
UL Fire Rating
UL10B, UL10C
Application
Commercial, Hospitals, Multiple Family Residential
Fire Rating
3 hr
Knob/Handle Material
Bronze

Description

Lever Lockset,Mechanical,Passage,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.