Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grd. 2

  • Mfr # QTL230A625SA118F

  • Zoro # G1602408


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Heavy Duty Torsion Springs
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTL230A625SA118F
Zoro #
G1602408
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in

Details

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Heavy Duty Torsion Springs
Key Type
Not Keyed
Keyway Type
None
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
QTL200
Style
QTL230 Slate
Finish
Bright Chrome
Lockset Finish
Bright Chrome
Lockset Performance Strength
Heavy Duty
Strike Type
ASA
Standards
ANSI A117.1, ANSI/BHMA A156.2, UL and cUL Listed
Features
Limited Lifetime Mechanical Warranty
Handle Material
Zinc
Ligature Resistant
No
ADA Compliant
Yes
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Fire Rating
3 hr
Mortise / Cylindrical
Cylindrical
Strike Dim.
1-1/8 in x 2-1/4 in
Number of Keys
0
Item
Door Lockset
Fire Rated
Yes
Keying
Keyed Alike
Grade
2
Visual Indicator Message
No Message
Locking/Unlocking Access - Inside
Not Lockable
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Not Lockable
ANSI Grade
2
ANSI/BHMA Finish
Bright Chromium-Plated
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F75
Knob/Handle Material
Cast Zinc
UL Fire Rating
UL10C
Lockset Style
QTL Slate
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
2
Application
Commercial, Multiple Family Residential

Description

Lever Lockset,Mechanical,Passage,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.