Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grd. 2

  • Mfr # QTL230E626SA118F

  • Zoro # G0916571


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
Includes
Heavy Duty Torsion Springs
Key Type
Not Keyed
Keyway Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTL230E626SA118F
Zoro #
G0916571
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/4"
Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in

Details

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
Includes
Heavy Duty Torsion Springs
Key Type
Not Keyed
Keyway Type
None
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
QTL200
Style
QTL Sierra
Finish
Satin Chrome
Handle Material
Zinc
Number of Keys
0
Ligature Resistant
No
Strike Type
T-Strike
Item
Door Lockset
Strike Dim.
1-1/8 in x 2-3/4 in
Standards
ANSI A117.1, ANSI/BHMA A156.2, UL and cUL Listed
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Mortise / Cylindrical
Cylindrical
Lockset Performance Strength
Medium Duty
Lockset Finish
Satin Chrome
Pins
6
Features
Limited Lifetime Mechanical Warranty
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Grade
2
Type
Tubular
Application
Commercial, Multiple Family Residential
Material
Zinc
Keying
Unkeyed
Fire Rated
Yes
Function
Passage
Visual Indicator Message
No Message
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Not Lockable
Knob/Handle Material
Cast Zinc
ANSI Grade
2
Fire Rating
3 hr
UL Fire Rating
UL10C
Lockset Style
QTL Sierra
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Function ANSI Code
F75
Hand Orientation
Non-Handed

Description

Tubular Lever, Nordic Style, Satin Chrome Finish, Function Passage, Grade 2, Material Zinc, For Door Thickness 1 3/4 In., Backset 2 3/4 In., Front Size Dimension 1 In., Crossbore Size 2 1/8 In., Standards ANSI/BHMA A156.2 GRADE 2, Fire Rated 3 Hours, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.