Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grd. 2

  • Mfr # QTL230M613SA118F

  • Zoro # G1602347


product price: $96.15
/ea
Free Shipping & Returns

Key Features

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Heavy Duty Torsion Springs
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTL230M613SA118F
Zoro #
G1602347
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in

Details

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Heavy Duty Torsion Springs
Key Type
Not Keyed
Keyway Type
None
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
QTL200
Style
QTL230 Summit
Finish
Oil Rubbed Bronze
Handle Material
Zinc
Lockset Performance Strength
Heavy Duty
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Strike Dim.
1-1/8 in x 2-1/4 in
Number of Keys
0
Features
Limited Lifetime Mechanical Warranty
Ligature Resistant
No
Strike Type
ASA
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Standards
ANSI A117.1, ANSI/BHMA A156.2, UL and cUL Listed
Mortise / Cylindrical
Cylindrical
Item
Door Lockset
Lockset Finish
Oil Rubbed Bronze
Grade
2
Keying
Keyed Alike
Fire Rated
Yes
Visual Indicator Message
No Message
Fire Rating
3 hr
Lockset Type
Mechanical
Performance Grade
2
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Style
QTL Summit
Application
Commercial, Multiple Family Residential
Locking/Unlocking Access - Outside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
ANSI Grade
2
Lockset Function ANSI Code
F75
Locking/Unlocking Access - Inside
Not Lockable
UL Fire Rating
UL10C
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Knob/Handle Material
Bronze

Description

Lever Lockset,Mechanical,Passage,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.