Zoro Homepage

Lever Lockset, Mechanical, Privacy, Grade 1

  • Mfr # QCL140E626S4478S

  • Zoro # G1242202


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL140E626S4478S
Zoro #
G1242202
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
For Door Thickness
2"
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Chrome
Series
QCL100
Backset
2 3/4 in
Strike Dim.
4-7/8 in x 1-1/4 in
Includes
Heavy Duty Torsion Springs
Lockset Performance Strength
Heavy Duty
Lockset Fire Rating
3 hr
Number of Pins
6
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Ligature Resistant
No
Strike Type
ANSI
Lockset Grade
1
Lockset Handle Type
Lever
Keyway Type
None
Key Type
Not Keyed
Mortise/Cylindrical
Cylindrical
Handle Material
Zinc
Mortise / Cylindrical
Cylindrical
ADA Compliant
Yes
Number of Keys
0
Lockset Finish
Satin Chrome
Style
QCL Sierra
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Pins
6
Features
Lost Motion Chassis
Function
Privacy
Application
Commercial, Hospitals, Multiple Family Residential
Material
Zinc
Fire Rated
Yes
Keying
Unkeyed
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Cast Zinc
Lockset Type
Mechanical
UL Fire Rating
UL10B, UL10C
ANSI Grade
1
Fire Rating
3 hr
Lockset Style
QCL Sierra
Performance Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Failure Mode
Fail Safe or Fail Secure
Lockset Function ANSI Code
F76
Latch Bolt/Dead Bolt
Latch Bolt, Spring Latch
Locking/Unlocking Access - Inside
Push Button

Description

Cylindrical Lever, Sierra Style, Satin Chrome Finish, Function Privacy, Grade 1, Material Zinc, For Door Thickness 2 In., Backset 2 3/4 In., Front Size Dimension 1 1/8 In., Crossbore Size 2 1/8 In., Standards ANSI/BHMA A156.2 GRADE 1, Fire Rated 3 Hours, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.