Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Privacy, Grade 2

  • Mfr # QCL240E626S4478S

  • Zoro # G1401102


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Electrical/Mechanical
Mechanical
Grade
2
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL240E626S4478S
Zoro #
G1401102
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
For Door Thickness
2"
Door Thickness - Maximum
2 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Electrical/Mechanical
Mechanical
Grade
2
Finish
Satin Chrome
Series
QCL200
Backset
2 3/4 in
Strike Dim.
4-7/8 in x 1-1/4 in
Includes
Heavy Duty Torsion Springs
Keyway Type
None
Number of Keys
0
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Style
QCL Sierra
Lockset Handle Type
Lever
Handle Material
Zinc
Strike Type
ANSI
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Mortise / Cylindrical
Cylindrical
Lockset Grade
2
Ligature Resistant
No
Lockset Finish
Satin Chrome
Number of Pins
6
Key Type
Not Keyed
Lockset Performance Strength
Standard Duty
Pins
6
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Type
Cylindrical
Application
Commercial, Hospitals, Multiple Family Residential
Keying
Unkeyed
Function
Privacy
Material
Zinc
Fire Rated
Yes
Visual Indicator Message
No Message
Lockset Function ANSI Code
F76
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2
Lockset Style
QCL Sierra
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
2
Knob/Handle Material
Cast Zinc
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
UL Fire Rating
UL10B, UL10C
Locking/Unlocking Access - Inside
Push Button

Description

Cylindrical Lever, Pinnacle Style, Satin Chrome Finish, Function Privacy, Grade 2, Material Zinc, For Door Thickness 2 In., Backset 2 3/4 In., Front Size Dimension 1 1/8 In., Crossbore Size 2 1/8 In., Standards ANSI/BHMA A156.2 GRADE 2, Fire Rated 3 Hours, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.