Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Privacy, Grade 2

  • Mfr # QTL240E619SA118F

  • Zoro # G1602259


product price: $84.75
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Electrical/Mechanical
Mechanical
Grade
2
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTL240E619SA118F
Zoro #
G1602259
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Electrical/Mechanical
Mechanical
Grade
2
Finish
Satin Nickel
Series
QTL200
Backset
2 3/8 in
Strike Dim.
1-1/8 in x 2-1/4 in
Includes
Heavy Duty Torsion Springs
Style
QTL240 Sierra
Mortise / Cylindrical
Cylindrical
Features
Limited Lifetime Mechanical Warranty
Lockset Grade
2
Standards
ANSI A117.1, ANSI/BHMA A156.2, UL and cUL Listed
Ligature Resistant
No
Number of Pins
6
Lockset Finish
Satin Nickel
For Use With
various Door Types
Key Material
Nickel Silver
Lockset Handle Type
Lever
Lockset Fire Rating
3 hr
Keyway Type
Schlage SC4
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Strike Type
ASA
Key Type
Keyed Alike
ADA Compliant
Yes
Lockset Performance Strength
Heavy Duty
Handle Material
Zinc
Number of Keys
0
Fire Rated
3 hr.
Keying
Keyed Alike
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Lockset Function ANSI Code
F76B
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Lockset Style
QTL Sierra
Knob/Handle Material
Cast Zinc
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
2
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Application
Commercial, Multiple Family Residential
UL Fire Rating
UL10C
Locking/Unlocking Access - Inside
Push Button

Description

Lever Lockset,Mechanical,Privacy,Grade 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.