Zoro Homepage

Lever, Night Latch Lever Escutcheon

  • Mfr # QET370E689SCKD

  • Zoro # G2426557


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Series
300
Outside Trim Type
Night Latch
For Door Thickness
1 3/4 in
Finish
Aluminum
Performance
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QET370E689SCKD
Zoro #
G2426557
UPC #
887838055972
Country of Origin
Taiwan, Province of China

Dimensions

For Door Thickness
1 3/4 in
Max. Door Width
36 in
Overall Width
2 5/8 in
Length - Maximum
8 1/16 in
Door Width - Maximum
36 in
Door Thickness - Maximum
1 3/4 in

Details

Series
300
Outside Trim Type
Night Latch
Finish
Aluminum
Performance
Heavy Duty
ADA Compliant
Yes
Type
Trim
Grade
1
Door Handing
Non-handed
Item
Mechanical Exit Device Trim
Visual Indicator Message
No Message
Standards
ANSI 03
Product Type
Mechanical Exit Device Trim
Hand Orientation
Non-Handed
ANSI Grade
1
Compatible Series
QED300
Performance Grade
1
For Use with Exit Device
Exit Devices
ANSI/BHMA Finish
Aluminum Painted
Fire Rating
3 hr

Description

Night Latch, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, 300 Series, Aluminum Finish, Max. Door Width 36 in, For Door Thickness 1 3/4 in, Overall Width 2 5/8 in, Grade 1, Standards ANSI 03, ADA Compliant Yes, Type Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.