Zoro Homepage

Lever, Series QTL200

  • Mfr # QTL251A626SA118FLC

  • Zoro # G1822760


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Lockset Function
Entrance
Lockset Grade
2
Style
QTL200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTL251A626SA118FLC
Zoro #
G1822760
UPC #
190830004771
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in
For Door Thickness
1-3/8" to 1-3/4"
Max. Door Width
4 ft.
Fits Stile Width
4" or Greater
Overall Width
5"
Overall Length
5"
Max. Door Height
10 ft.
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Lockset Function
Entrance
Lockset Grade
2
Style
QTL200
Lockset Finish
Satin Chrome
Keyway Type
Less Cylinder
Key Type
Not Keyed
ADA Compliant
Yes
Standards
ANSI A117.1, ANSI/BHMA A156.2, UL and cUL Listed
Item
Door Lockset
Features
Limited Lifetime Mechanical Warranty
Series
QTL200
Number of Keys
0
Includes
Heavy Duty Torsion Springs
Handle Material
Zinc
Strike Dim.
1-1/8 in x 2-1/4 in
Backset
2 3/8 in
Ligature Resistant
No
Fire Rated
Yes
Grade
Grade 2
Strike Type
ANSI
Finish
Satin Chrome
Number of Pins
6
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Fire Rating - Door Hardware
3 hr
For Use With
Stanley Commercial Hardware Products
Lockset Fire Rating
3 hr
Visual Indicator Message
No Message
Performance
Grade 2
Outside Trim Type
Lever
Door Handing
Non-handed
Application
Commercial, Multiple Family Residential
ANSI/BHMA Finish
Satin Chromium-Plated
Mortise/Cylindrical
Cylindrical
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F82
Lockset Style
QTL200
ANSI Grade
2
UL Fire Rating
UL10C
Lockset Type
Mechanical
Fire Rating
3 hr
Knob/Handle Material
Cast Zinc
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Performance Grade
2

Description

Lever,Not Keyed,Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.