Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever, Series QTL200

  • Mfr # QTL251E619SA118FLC

  • Zoro # G7676328


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
Stanley Commercial Hardware Products
Includes
Heavy Duty Torsion Springs
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTL251E619SA118FLC
Zoro #
G7676328
UPC #
887838635228
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in
For Door Thickness
1-3/8" to 1-3/4"
Max. Door Width
4 ft.
Max. Door Height
10 ft.
Fits Stile Width
4" or Greater
Overall Width
5"
Overall Length
5"
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 1/8 in

Details

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
Stanley Commercial Hardware Products
Includes
Heavy Duty Torsion Springs
Key Type
Not Keyed
Keyway Type
Less Cylinder
Lockset Function
Entrance
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
QTL200
Style
QTL200
Finish
Satin Nickel
Standards
ANSI A117.1, ANSI/BHMA A156.2, UL and cUL Listed
Features
Limited Lifetime Mechanical Warranty
ADA Compliant
Yes
Item
Door Lockset
Lockset Fire Rating
3 hr
Lockset Finish
Satin Nickel
Strike Dim.
1-1/8 in x 2-1/4 in
Handle Material
Zinc
Strike Type
ANSI
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Ligature Resistant
No
Fire Rating - Door Hardware
3 hr
Number of Keys
0
Application
Commercial, Multiple Family Residential
Outside Trim Type
Lever
Fire Rated
Yes
Performance
Grade 2
Grade
Grade 2
Door Handing
Non-handed
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Latch Bolt
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
2
Lockset Function ANSI Code
F82
ANSI Grade
2
Lockset Style
QTL Sierra
Knob/Handle Material
Cast Zinc
Hand Orientation
Non-Handed
Fire Rating
3 hr
Lockset Type
Mechanical
UL Fire Rating
UL10C
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated

Description

Lever,Not Keyed,Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.