Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever, Series QTL200

  • Mfr # QTL270M613SA118FSCKD

  • Zoro # G7676547


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Lockset Function
Storeroom
Lockset Grade
2
Style
QTL200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTL270M613SA118FSCKD
Zoro #
G7676547
UPC #
887838061980
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in
For Door Thickness
1-3/8" to 1-3/4"
Max. Door Width
4 ft.
Overall Width
5"
Fits Stile Width
4" or Greater
Max. Door Height
10 ft.
Overall Length
5"
Strike Plate Height
2 1/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Lockset Function
Storeroom
Lockset Grade
2
Style
QTL200
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Schlage C
Key Type
Keyed Different
Features
Limited Lifetime Mechanical Warranty
Series
QTL200
Standards
ANSI A117.1, ANSI/BHMA A156.2, UL and cUL Listed
ADA Compliant
Yes
Item
Door Lockset
Includes
Heavy Duty Torsion Springs
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Mortise/Cylindrical
Cylindrical
Number of Keys
2
For Use With
Stanley Commercial Hardware Products
Ligature Resistant
No
Lockset Fire Rating
3 hr
Strike Dim.
1-1/8 in x 2-1/4 in
Strike Type
ANSI
Fire Rating - Door Hardware
3 hr
Handle Material
Zinc
Backset
2 3/8 in
Number of Pins
6
Key Material
Nickel
Finish
Oil Rubbed Bronze
Outside Trim Type
Lever
Door Handing
Non-handed
Application
Commercial, Multiple Family Residential
Grade
Grade 2
Fire Rated
Yes
Performance
Grade 2
Visual Indicator Message
No Message
Lockset Function ANSI Code
F86
UL Fire Rating
UL10C
Lockset Type
Mechanical
ANSI Grade
2
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Hand Orientation
Non-Handed
Fire Rating
3 hr
Performance Grade
2
Knob/Handle Material
Bronze
Lockset Style
QTL Summit

Description

Lever,Keyed Different,Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.