Manual, Hydraulic, Stanley QDC 100, Door Closer, Extra Heavy Duty Interior and Exterior, Gray

  • Mfr # QDC117R689BF

  • Zoro # G3942771


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Extra Heavy Duty
Closer Series
Stanley QDC 100
Closer Type
Stop Arm
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QDC117R689BF
Zoro #
G3942771
UPC #
887838245465
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-3/16"
Spring Size
Adjustable 1 to 6
Exterior Door Width
Up to 54 in
Interior Door Width
Up to 54 in
Height Between Mounting Holes
2 1/4 in
Spring Size - Maximum
6
Exterior Door Width - Maximum
54 in
Spring Size - Minimum
1
Interior Door Width - Maximum
54 in
Length Between Mounting Holes
4 in

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Extra Heavy Duty
Closer Series
Stanley QDC 100
Closer Type
Stop Arm
Color
Gray
Finish
Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Projection from Wall
2 1/4 in
Arm Type
Stop
Max. Door Opening
180 Degrees
Arm Material
Carbon Steel
Includes
Full Size Cover, Mounting Screws
ADA Compliant
Yes
Standards
ANSI A117.1, ANSI/BHMA A156.4, UL and cUL Listed
Mounting Hardware
Included
Ligature Resistant
No
Category Type
Regular Arm
Features
Long Term Usage, Staked Valves
Series
QDC100
Fire Rating
3 hr
Includes Hardware
Hardware Included
Performance Grade
1
Door Opening - Maximum
180 Degrees
Projection
2 1/4 in
Spring Type
Adjustable
Ligature-Resistant
Not Ligature-Resistant
Interior/Exterior Use
Interior/Exterior
UL Fire Rating
UL10B, UL10C
ANSI/BHMA Finish
Aluminum Painted
Product Type
Door Closer
Operation Style
Manual

Description

Door Closer, Stanley QDC 100 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Extra Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Tri-Mount, Standards ANSI A117.1, ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Carbon Steel, Arm Type Stop, Color Gray, Exterior Door Width Up to 54 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.