Manual, Hydraulic, Stanley QDC 100, Door Closer, Extra Heavy Duty Interior and Exterior, Gray

  • Mfr # QDC119R689

  • Zoro # G3942902


product price:  $385.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Extra Heavy Duty
Closer Series
Stanley QDC 100
Closer Type
Stop Arm
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDC119R689
Zoro #
G3942902
UPC #
887838239754
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-3/16"
Exterior Door Width
Up to 54 in
Interior Door Width
Up to 54 in
Spring Size
Adjustable 1 to 6
Spring Size - Maximum
6
Exterior Door Width - Maximum
54 in
Height Between Mounting Holes
2 1/4 in
Length Between Mounting Holes
4 in
Interior Door Width - Maximum
54 in
Spring Size - Minimum
1

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Extra Heavy Duty
Closer Series
Stanley QDC 100
Closer Type
Stop Arm
Color
Gray
Finish
Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Max. Door Opening
180 Degrees
Projection from Wall
2 1/4 in
Standards
ANSI A117.1, ANSI/BHMA A156.4, UL and cUL Listed
Ligature Resistant
No
ADA Compliant
Yes
Arm Material
Carbon Steel
Arm Type
Spring Stop
Mounting Hardware
Included
Includes
Full Size Cover, Mounting Screws
Category Type
Regular Arm
Features
Long Term Usage, Staked Valves
Series
QDC100
Ligature-Resistant
Not Ligature-Resistant
Projection
2 1/4 in
Product Type
Door Closer
Spring Type
Adjustable
UL Fire Rating
UL10B, UL10C
Door Opening - Maximum
180 Degrees
Interior/Exterior Use
Interior/Exterior
Fire Rating
3 hr
ANSI/BHMA Finish
Aluminum Painted
Includes Hardware
Hardware Included
Performance Grade
1
Operation Style
Manual

Description

Door Closer, Stanley QDC 100 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Extra Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Tri-Mount, Standards ANSI A117.1, ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Carbon Steel, Arm Type Spring Stop, Color Gray, Exterior Door Width Up to 54 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.