Manual, Hydraulic, Stanley QDC 200, Door Closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # QDC213S689

  • Zoro # G3942939


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Tri-Mount
Closer Performance
Heavy Duty
Closer Series
Stanley QDC 200
Closer Type
Compression Stop
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDC213S689
Zoro #
G3942939
UPC #
887838056269
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
2-3/64"
Housing Height
3-3/16"
Housing Length
12"
Exterior Door Width
Up to 54 in
Interior Door Width
Up to 54 in
Spring Size
Adjustable 1 to 6
Exterior Door Width - Maximum
54 in
Interior Door Width - Maximum
54 in
Spring Size - Maximum
6
Length Between Mounting Holes
12 in
Height Between Mounting Holes
3/4 in
Spring Size - Minimum
1

Details

Item
Door Closer
Closer Mounting Style
Tri-Mount
Closer Performance
Heavy Duty
Closer Series
Stanley QDC 200
Closer Type
Compression Stop
Color
Gray
Finish
Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Aluminum
Arm Type
Dead Stop
Includes
Full Size Cover, Mounting Screws
Max. Door Opening
180 Degrees
Mounting Hardware
Included
Projection from Wall
2 1/4 in
Standards
ANSI A117.1, ANSI/BHMA A156.4, UL and cUL Listed
Ligature Resistant
No
ADA Compliant
Yes
Arm Material
Carbon Steel
Category Type
Regular Arm
Series
QDC200
UL Fire Rating
UL10B, UL10C
Door Opening - Maximum
180 Degrees
Product Type
Door Closer
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Aluminum Painted
Performance Grade
1
Operation Style
Manual
Includes Hardware
Hardware Included
Fire Rating
3 hr
Spring Type
Adjustable
Projection
2 1/4 in
Interior/Exterior Use
Interior/Exterior

Description

Door Closer, Stanley QDC 200 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Tri-Mount, Standards ANSI A117.1, ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Carbon Steel, Arm Type Dead Stop, Color Gray, Exterior Door Width Up to 54 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.