Manual, Hydraulic, Stanley QDC 300, Door Closer, Standard Duty Interior and Exterior, Bronze

  • Mfr # QDC311F690

  • Zoro # G3943313


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Standard Duty
Closer Series
Stanley QDC 300
Closer Type
Non Hold Open
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QDC311F690
Zoro #
G3943313
UPC #
887838055828
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
2-5/8"
Housing Height
3-5/64"
Housing Length
9-51/64"
Exterior Door Width
Up to 54 in
Interior Door Width
Up to 54 in
Spring Size
Adjustable 1 to 6
Spring Size - Minimum
1
Interior Door Width - Maximum
54 in
Spring Size - Maximum
6
Length Between Mounting Holes
9 1/16 in
Exterior Door Width - Maximum
54 in
Height Between Mounting Holes
1 1/4 in

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Standard Duty
Closer Series
Stanley QDC 300
Closer Type
Non Hold Open
Color
Bronze
Finish
Duranodic Bronze Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Aluminum
Mounting Hardware
Included
Arm Type
Tri Packed
ADA Compliant
Yes
Projection from Wall
2 1/4 in
Includes
Full Size Cover, Mounting Screws
Arm Material
Carbon Steel
Ligature Resistant
No
Standards
ANSI A117.1, ANSI/BHMA A156.4, UL and cUL Listed
Max. Door Opening
180 Degrees
Category Type
Regular Arm
Series
QDC300
Stop Type
Standard
Includes Hardware
Hardware Included
Product Type
Door Closer
Interior/Exterior Use
Interior/Exterior
ANSI/BHMA Finish
Dark Bronze Painted
Fire Rating
3 hr
Operation Style
Manual
UL Fire Rating
UL10B, UL10C
Performance Grade
2
Projection
2 1/4 in
Spring Type
Adjustable
Door Opening - Maximum
180 Degrees
Ligature-Resistant
Not Ligature-Resistant

Description

Door Closer, Stanley QDC 300 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Standard Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Tri-Mount, Standards ANSI A117.1, ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Duranodic Painted, Arm Material Carbon Steel, Arm Type Tri Packed, Color Bronze, Exterior Door Width Up to 54 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.