Manual, Hydraulic, Stanley QDC 300, Door Closer, Standard Duty Interior and Exterior, Gray

  • Mfr # QDC312F689

  • Zoro # G3943377


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Standard Duty
Closer Series
Stanley QDC 300
Closer Type
Hold Open
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QDC312F689
Zoro #
G3943377
UPC #
887838053091
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
2-5/8"
Housing Height
3-5/64"
Housing Length
9-51/64"
Spring Size
Adjustable 1 to 6
Interior Door Width
Up to 54 in
Exterior Door Width
Up to 54 in
Interior Door Width - Maximum
54 in
Spring Size - Minimum
1
Height Between Mounting Holes
1 1/4 in
Exterior Door Width - Maximum
54 in
Length Between Mounting Holes
9 1/16 in
Spring Size - Maximum
6

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Standard Duty
Closer Series
Stanley QDC 300
Closer Type
Hold Open
Color
Gray
Finish
Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Aluminum
Projection from Wall
2 1/4 in
Ligature Resistant
No
ADA Compliant
Yes
Max. Door Opening
180 Degrees
Standards
ANSI A117.1, ANSI/BHMA A156.4, UL and cUL Listed
Arm Type
Standard
Includes
Full Size Cover, Mounting Screws
Mounting Hardware
Included
Arm Material
Carbon Steel
Category Type
Regular Arm
Series
QDC300
Performance Grade
2
Spring Type
Adjustable
ANSI/BHMA Finish
Aluminum Painted
Fire Rating
3 hr
Includes Hardware
Hardware Included
Interior/Exterior Use
Interior/Exterior
UL Fire Rating
UL10B, UL10C
Product Type
Door Closer
Stop Type
Standard
Projection
2 1/4 in
Ligature-Resistant
Not Ligature-Resistant
Door Opening - Maximum
180 Degrees
Operation Style
Manual

Description

Door Closer, Stanley QDC 300 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Standard Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Tri-Mount, Standards ANSI A117.1, ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Carbon Steel, Arm Type Standard, Color Gray, Exterior Door Width Up to 54 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.