
Mortise Combination Lever Lock, Key Override, Passage, Lockout, Corbin Russwin 6-Pin LFIC Prep, Les
Mfr # LR8146C-26D-41
Zoro # G716468306
product price: $815.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Corbin Russwin 6-Pin LFIC Core
Series
Brass or Bronze
Material
Brass or Bronze
Backset
2-3/4 in
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR8146C-26D-41
Zoro #
G716468306
UPC #
840067623084
Country of Origin
Japan
Details
Keyway Type
Corbin Russwin 6-Pin LFIC Core
Series
Brass or Bronze
Material
Brass or Bronze
Item
Mortise Locks with Trim
Backset
2-3/4 in
Finish
Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.