Mortise Combination Lever Lock, Key Override, Passage, Lockout, Schlage FSIC Prep, Less Core, Brigh

  • Mfr # RR8146S-026-41

  • Zoro # G216468578


product price: $835.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Chrome
Keyway Type
Schlage FSIC Less Core
Backset
2-3/4 in
Series
Brass or Bronze
Material
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR8146S-026-41
Zoro #
G216468578
UPC #
197163381180
Country of Origin
Japan

Details

Finish
Bright Chrome
Keyway Type
Schlage FSIC Less Core
Backset
2-3/4 in
Series
Brass or Bronze
Material
Brass or Bronze
Item
Mortise Locks with Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.