
Mortise Combination Lever Lock, No Deadbolt, Sargent LFIC Prep, Less Core, Satin Chrome
Mfr # 5066RWL-26D-41
Zoro # G009957678
product price: $653.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Cylinder Core Type
Sargent LFIC Less Core
Width
10.25 in
Type
Mortise Locks with Keypad Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5066RWL-26D-41
Zoro #
G009957678
UPC #
840067622063
Country of Origin
Mexico
Dimensions
Width
10.25 in
Length
12 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Cylinder Core Type
Sargent LFIC Less Core
Type
Mortise Locks with Keypad Trim
Material
Brass or Bronze
Weight
11 lb
Description
Mortise Combination Lever Lock, No Deadbolt, Sargent LFIC Prep, Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.