Multi-Family Electric Cylindrical Lock
- Mfr # RD03-10B
- Zoro # G310056800
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With
InSync Electric Locks
Includes
Electric Deadbolts
Body Size Thickness
1-3/8 In. to 2 In.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RD03-10B
- Zoro #
- G310056800
- UPC #
- 197163195541
- Country of Origin
- Mexico
- Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- For Use With
- InSync Electric Locks
- Includes
- Electric Deadbolts
Dimensions
- Body Size Thickness
- 1-3/8 In. to 2 In.
Description
InSync Battery Operated Deadbolt Lock, Suite, Electronic RFID Keys, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.