Shop DORMAKABA
See all product information
Create Account
Multi-Family Electric Mortise Lock
- Mfr # RM1100S-26D
- Zoro # G710057445
product price:Â
$
717.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Type
T - Troy
For Use With
InSync Electric Locks
Includes
Electric Mortise Lock
Body Size Thickness
1-3/8 In. to 2 In.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RM1100S-26D
- Zoro #
- G710057445
- UPC #
- 197163195633
- Country of Origin
- Mexico
Dimensions
- Body Size Thickness
- 1-3/8 In. to 2 In.
Details
- Finish
- Satin Chrome
- Type
- T - Troy
- For Use With
- InSync Electric Locks
- Includes
- Electric Mortise Lock
Description
InSync Battery Operated ASM Mortise Lock, Auto Deadbolt, Unit, Troy Lever, Right Hand, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.