Non-Hold Open Overhead Concealed Closer Body Only, Size 4, with 105 Degree Bumper with 5mm extended

  • Mfr # RTS88 105 NHO SZ4 5MM

  • Zoro # G016468518


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Closer Type
Concealed Door
Closer Series
RTS88
Material
Varies
Length
12-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTS88 105 NHO SZ4 5MM
Zoro #
G016468518
UPC #
197163331550
Country of Origin
Japan

Dimensions

Length
12-3/4 in

Details

Closer Type
Concealed Door
Closer Series
RTS88
Item
Door Closer Parts
Material
Varies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.