Non-Hold Open Overhead Concealed Closer Body Only, Size 4, with 90 Degree Bumper

  • Mfr # RTS88 90 NHO SZ4

  • Zoro # G716468481


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Closer Type
Concealed Door
Closer Series
RTS88
Material
Varies
Length
12-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTS88 90 NHO SZ4
Zoro #
G716468481
UPC #
197163381203
Country of Origin
Japan

Dimensions

Length
12-3/4 in

Details

Closer Type
Concealed Door
Closer Series
RTS88
Material
Varies
Item
Door Closer Parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.