Zoro Homepage

Push Button Lockset, 1000, Knob

  • Mfr # 1011-03-41

  • Zoro # G0490415


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Knob
Series
1000
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
Latch Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011-03-41
Zoro #
G0490415
UPC #
-
Country of Origin
United States

Dimensions

Latch Length
1/2 in
Inside Height
9 in
Outside Width
3 1/8 in
Inside Width
3 1/4 in
Inside Depth
2 3/8 in
Door Thickness
1-3/4 in
Outside Depth
3 13/16 in
Manufacturers Warranty Length
3 yr
Outside Height
7 3/8 in
Overall Width
3 1/8 in
Overall Height
9 in
Overall Depth
3 13/16 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 1/4 in

Details

Item
Mechanical Push Button Lockset
Lockset Handle Type
Knob
Series
1000
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
Case Material
Steel
Hand
Nonhanded
Standards
ANSI 156.2 Grade 1, UL/ULC Listed
Function
Entry
Finish
Bright Brass
Keypad
5 Button, Vandal Resistant
Key Override Options
None
Grade
1
Weather Resistant
Yes
Max. User Codes
1
Handle Type
Knob
Fire Rated
Yes
ADA Compliant
No
Fire Rating
3 hr
Product Type
Mechanical Push Button Lockset
Number of Keypad Buttons
5
User Codes - Maximum
1
Lockset Type
Mechanical
ANSI/BHMA Finish
Bright Brass, Clear Coated
ANSI Grade
1
Operation Type
Push Button
Lockset Function
Entrance
Lockset Material
Brass
Hand Orientation
Non-Handed
Mortise/Cylindrical
Cylindrical

Description

Mechanical Push Button Lockset, Handle Type Knob, Function Entry, Key Override Options None, Hand Nonhanded, Finish Bright Brass, Door Thickness 1-3/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, Grade 1, ADA Compliant No, Yes Fire Rated, Case Material Steel, Series 1000, Latch Length 1/2 in, Max. User Codes 1, Standards ANSI 156.2 Grade 1, UL/ULC Listed, Weather Resistant Yes, Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.