Zoro Homepage

Push Button Lockset, 8000, Right, Lever

  • Mfr # R8148B-26D-41

  • Zoro # G0490397


product price: $826.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry
Key Override Options
Best and Equivalents (6 or 7-Pin length) Not Included
Hand
Right
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8148B-26D-41
Zoro #
G0490397
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/4 in
Latch Length
1/2 in
Outside Width
3 1/8 in
Outside Depth
3 13/16 in
Outside Height
7 3/8 in
Inside Height
9 in
Inside Width
3 1/4 in
Manufacturers Warranty Length
3 yr
Inside Depth
2 3/8 in
Overall Width
3 1/8 in
Overall Height
9 in
Overall Depth
3 13/16 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Mechanical Push Button Lockset
Handle Type
Lever
Function
Entry
Key Override Options
Best and Equivalents (6 or 7-Pin length) Not Included
Hand
Right
Finish
Satin Chrome
Keypad
5 Button, Vandal Resistant
Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Product Type
Mechanical Push Button Lockset
Lockset Function
Entrance, Passage
Case Material
Steel
Grade
1
Weather Resistant
Yes
Max. User Codes
1
Series
8000
Standards
UL/ULC Listed
Fire Rated
Yes
ADA Compliant
Yes
Fire Rating
3 hr
Includes
Deadbolt, Lockout, Passage, Push Button Access
Lockset Type
Mechanical
Includes Core
Core Not Included
Lockset Handle Type
Lever
Number of Keypad Buttons
5
ANSI Grade
1
User Codes - Maximum
1
Operation Type
Push Button
Hand Orientation
Right-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Mortise/Cylindrical
Mortise

Description

Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options Best and Equivalents (6 or 7-Pin length) Not Included, Hand Right, Finish Satin Chrome, Door Thickness 1-3/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, Grade 1, ADA Compliant Yes, Yes Fire Rated, Case Material Steel, Series 8000, Latch Length 1/2 in, Max. User Codes 1, Standards UL/ULC Listed, Weather Resistant Yes, Includes Deadbolt, Lockout, Passage, Push Button Access, Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.