Zoro Homepage

Pushbutton Cyl Lever Lock, Combination Entry, Medeco/Yale/ASSA/Abloy LFIC Prep, Bright Brass, LH/LHR

  • Mfr # LL1021M-03-41

  • Zoro # G816469906


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Bright Brass
Required Door Thickness
1-3/8 to 2-1/4
Keyway Type
Medeco, Yale, ASSA LFIC Less Core
Backset
2-3/4 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL1021M-03-41
Zoro #
G816469906
UPC #
197163173754
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/8 to 2-1/4
Height
9 in
Width
3.12 in
Length
3.81 in

Details

Lockset Finish
Bright Brass
Keyway Type
Medeco, Yale, ASSA LFIC Less Core
Backset
2-3/4 in
Material
Brass
Series
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products