Zoro Homepage

Pushbutton Cyl Lever Lock, Combination Entry/Passage Corbin Russwin 6-Pin LFIC Prep, RH/RHR

  • Mfr # LR1041C-26D-41

  • Zoro # G916468410


product price: $730.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Width
3.12 in
Height
9 in
Material
Brass or Bronze
Keyway Type
Corbin Russwin 6-Pin LFIC Less Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR1041C-26D-41
Zoro #
G916468410
UPC #
197163173150
Country of Origin
Japan

Dimensions

Width
3.12 in
Height
9 in
Length
3.81 in
Required Door Thickness
1-3/8" to 2-1/4"

Details

Lockset Finish
Satin Chrome
Material
Brass or Bronze
Keyway Type
Corbin Russwin 6-Pin LFIC Less Core
Series
Brass or Bronze
Backset
2-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.