
Pushbutton Cylindrical Lever Lock, 6/7-Pin SFIC Prep, Antique Brass, LH/LHR
Mfr # LL1076B-05-41
Zoro # G916503579
product price: $705.99
/ea
Free Shipping & Returns
Key Features
Door Thickness
1-3/8 to 2-1/4
Case Material
Brass
Backset
2-3/4 in
Outside Height
9 in
Finish
Antique Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LL1076B-05-41
Zoro #
G916503579
UPC #
197163377466
Country of Origin
Japan
Dimensions
Door Thickness
1-3/8 to 2-1/4
Outside Height
9 in
Outside Width
3.12 in
Outside Depth
3.81 in
Details
Case Material
Brass
Backset
2-3/4 in
Finish
Antique Brass
Series
Brass
Item
Cylindrical Locks with Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.