Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pushbutton Cylindrical Lever Lock, Combination Entry, 6/7-Pin SFIC Prep, Satin Chrome, LH/LHR

  • Mfr # LL1025B-26D-41

  • Zoro # G616469847


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/4 in
Height
9 in
Keyway Type
SFIC Prep Less Core
Required Door Thickness
1-3/8 to 2-1/4
Length
3.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL1025B-26D-41
Zoro #
G616469847
UPC #
840067667163
Country of Origin
Japan

Dimensions

Height
9 in
Required Door Thickness
1-3/8 to 2-1/4
Length
3.81 in
Width
3.12 in

Details

Backset
2-3/4 in
Keyway Type
SFIC Prep Less Core
Series
Brass or Bronze
Lockset Finish
Satin Chrome
Material
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.