
Pushbutton Cylindrical Lever Lock, Combination Entry Function Only, Satin Chrome, LH/LHR
Mfr # LL1015-26D-41
Zoro # G716469617
product price: $634.99
/ea
Free Shipping & Returns
Key Features
Series
Brass or Bronze
Required Door Thickness
1-3/8 to 2-1/4
Height
9 in
Width
3.12 in
Lockset Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LL1015-26D-41
Zoro #
G716469617
UPC #
197163173105
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/8 to 2-1/4
Height
9 in
Width
3.12 in
Length
3.81 in
Details
Series
Brass or Bronze
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Material
Brass or Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.