Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pushbutton Cylindrical Lever Lock, Combination Entry Function with Key Override, 2-3/4in Backset, 1

  • Mfr # LL1021B-05-41

  • Zoro # G616469915


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
SFIC Prep Less Core
Lockset Finish
Antique Brass
Required Door Thickness
1-3/8 to 2-1/4
Backset
2-3/4 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LL1021B-05-41
Zoro #
G616469915
UPC #
197163051182
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/8 to 2-1/4
Height
9 in
Width
3.12 in
Length
3.81 in

Details

Keyway Type
SFIC Prep Less Core
Lockset Finish
Antique Brass
Backset
2-3/4 in
Series
Brass
Material
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.