
Pushbutton Cylindrical Lever Lock, Combination Entry, Sargent LFIC Prep, Bright Brass, LH/LHR
Mfr # LL1021R-03-41
Zoro # G316469864
product price: $710.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Lockset Finish
Bright Brass
Width
3.12 in
Required Door Thickness
1-3/8 to 2-1/4
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LL1021R-03-41
Zoro #
G316469864
UPC #
197163173020
Country of Origin
Japan
Dimensions
Width
3.12 in
Required Door Thickness
1-3/8 to 2-1/4
Height
9 in
Length
3.81 in
Details
Backset
2-3/4 in
Lockset Finish
Bright Brass
Material
Brass
Keyway Type
Sargent LFIC Less Core
Series
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.