Zoro Homepage

Pushbutton Cylindrical Lever Lock, Combination Entry, Sargent LFIC Prep, Bright Brass, RH/RHR

  • Mfr # LR1021R-03-41

  • Zoro # G516469947


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Height
9 in
Keyway Type
Sargent LFIC Less Core
Width
3.12 in
Material
Brass
Required Door Thickness
1-3/8 to 2-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR1021R-03-41
Zoro #
G516469947
UPC #
197163173815
Country of Origin
Japan

Dimensions

Height
9 in
Width
3.12 in
Required Door Thickness
1-3/8 to 2-1/4
Length
3.81 in

Details

Keyway Type
Sargent LFIC Less Core
Material
Brass
Lockset Finish
Bright Brass
Backset
2-3/4 in
Series
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.