
Pushbutton Cylindrical Lever Lock, Combination Entry, Schlage FSIC Prep, Bright Brass, RH/RHR
Mfr # LR1021S-03-41
Zoro # G016469812
product price: $710.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/8 to 2-1/4
Backset
2-3/4 in
Keyway Type
Schlage FSIC Less Core
Material
Brass
Lockset Finish
Bright Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR1021S-03-41
Zoro #
G016469812
UPC #
840067622964
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/8 to 2-1/4
Height
9 in
Width
3.12 in
Length
3.81 in
Details
Backset
2-3/4 in
Keyway Type
Schlage FSIC Less Core
Material
Brass
Lockset Finish
Bright Brass
Series
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.