
Pushbutton Cylindrical Lever Lock, Combination Entry, Schlage FSIC Prep, Bright Chrome, LH/LHR
Mfr # LL1021S-026-41
Zoro # G416469795
product price: $710.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage FSIC Less Core
Length
3.81 in
Width
3.12 in
Series
Brass or Bronze
Lockset Finish
Bright Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LL1021S-026-41
Zoro #
G416469795
UPC #
840067622698
Country of Origin
Japan
Dimensions
Length
3.81 in
Width
3.12 in
Required Door Thickness
1-3/8 to 2-1/4
Height
9 in
Details
Keyway Type
Schlage FSIC Less Core
Series
Brass or Bronze
Lockset Finish
Bright Chrome
Backset
2-3/4 in
Material
Brass or Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.