
Pushbutton Cylindrical Lever Lock, Combination Entry/Privacy Lockout Function with Key Override, 2-
Mfr # LR1076R-26D-41
Zoro # G516468353
product price: $661.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Required Door Thickness
1-3/8 to 2-1/4
Lockset Finish
Satin Chrome
Length
3.81 in
Series
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR1076R-26D-41
Zoro #
G516468353
UPC #
840067623053
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/8 to 2-1/4
Length
3.81 in
Width
3.12 in
Height
9 in
Details
Backset
2-3/4 in
Lockset Finish
Satin Chrome
Series
Brass or Bronze
Keyway Type
Sargent LFIC Less Core
Material
Brass or Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.