Zoro Homepage

Pushbutton Cylindrical Lever Lock, Corbin Russwin 6-Pin LFIC Prep, Satin Chrome, LH/LHR

  • Mfr # LL1076C-26D-41

  • Zoro # G916503548


product price: $705.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Outside Width
3.12 in
Outside Height
9 in
Door Thickness
1-3/8 to 2-1/4
Outside Depth
3.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL1076C-26D-41
Zoro #
G916503548
UPC #
840067622780
Country of Origin
Japan

Dimensions

Outside Width
3.12 in
Outside Height
9 in
Door Thickness
1-3/8 to 2-1/4
Outside Depth
3.81 in

Details

Finish
Satin Chrome
Item
Cylindrical Locks with Trim
Case Material
Brass or Bronze
Backset
2-3/4 in
Series
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.