
Pushbutton Cylindrical Lever Lock, Medeco/Yale/ASSA/Abloy LFIC Prep, Satin Chrome, LH/LHR
Mfr # LL1076M-26D-41
Zoro # G016502793
product price: $705.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/8 to 2-1/4
Backset
2-3/4 in
Length
3.81 in
Keyway Type
Medeco, Yale, ASSA LFIC Less Core
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LL1076M-26D-41
Zoro #
G016502793
UPC #
197163172979
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/8 to 2-1/4
Length
3.81 in
Width
3.12 in
Height
9 in
Details
Backset
2-3/4 in
Keyway Type
Medeco, Yale, ASSA LFIC Less Core
Material
Brass or Bronze
Series
Brass or Bronze
Lockset Finish
Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.