Zoro Homepage

QET360 Exit Trim, Keyed Sierra Lever, Satin Chrome

  • Mfr # QET360E689LC

  • Zoro # G5397623


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI 08
Outside Trim Type
Lever
ADA Compliant
Yes
Overall Width
2 5/8 in
Product Type
Mechanical Exit Device Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QET360E689LC
Zoro #
G5397623
UPC #
887838263841
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
2 5/8 in
Length - Maximum
8 1/16 in

Details

Item
Mechanical Exit Device Trim
Standards
ANSI 08
Outside Trim Type
Lever
ADA Compliant
Yes
Product Type
Mechanical Exit Device Trim
Visual Indicator Message
No Message
Fire Rating
3 hr
Compatible Series
QED300
ANSI Grade
1
ANSI/BHMA Finish
Aluminum Painted

Description

Lever, Mechanical Exit Device Trim, Overall Width 2 5/8 in, Standards ANSI 08, ADA Compliant Yes

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.