Shop DORMAKABA
See all product information
Create Account
RT Plus Standalone RFID Proximity Panic Trim for Von Duprin 9875, 9975EOF Series No
- Mfr # 79PS3021EN621626
- Zoro # G415501786
product price:Â
$
1,494.99
/ea
Free Shipping & Returns
Key Features
Width
5.2 in
Length
17.3 in
Finish
Satin Chrome
Color
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 79PS3021EN621626
- Zoro #
- G415501786
- UPC #
- -
- Country of Origin
- United States
- Finish
- Satin Chrome
- Color
- Satin Chrome
Dimensions
- Width
- 5.2 in
- Length
- 17.3 in
Description
. Dormakaba RT Plus Standalone RFID Proximity Panic Trim for Von Duprin 9875, 9975EOF Series No Bar; Long Lever; Bluetooth Low Energy Enabled BLE; Electronic Lock Override ELO; Dual Handed; 626 Satin Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.