Simplex 8100 Series
Mfr # RR8148M-05-41
Zoro # G710071236
product price: $783.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass Blackened Satin Relieved Clear Coated
Type
Medeco, Yale, ASSA LFIC Less Core
For Use With
Simplex 8100 Series
Material
Brass
Color
Satin Brass Blackened Satin Relieved Clear Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RR8148M-05-41
Zoro #
G710071236
UPC #
197163301911
Country of Origin
United States
Details
Finish
Satin Brass Blackened Satin Relieved Clear Coated
Type
Medeco, Yale, ASSA LFIC Less Core
For Use With
Simplex 8100 Series
Material
Brass
Color
Satin Brass Blackened Satin Relieved Clear Coated
Includes
Mortise Locks with Keypad Trim
Description
Simplex mechanical pushbutton locks offer a convenient way to control access between public and private areas. There are no keys or cards to manage, no computers to program, no batteries to replace, and combinations can be changed in seconds without removing the lock from the door.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.