Zoro Homepage

Simplex L1000 Series

  • Mfr # LR1041M-05-41

  • Zoro # G210071262


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Brass Blackened Satin Relieved Clear Coated
Type
Medeco, Yale, ASSA LFIC Less Core
For Use With
Simplex L1000 Series
Material
Brass
Color
Satin Brass Blackened Satin Relieved Clear Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR1041M-05-41
Zoro #
G210071262
UPC #
197163301959
Country of Origin
United States

Details

Finish
Satin Brass Blackened Satin Relieved Clear Coated
Type
Medeco, Yale, ASSA LFIC Less Core
For Use With
Simplex L1000 Series
Material
Brass
Color
Satin Brass Blackened Satin Relieved Clear Coated
Includes
Cylindrical Locks with Keypad Trim

Description

Simplex mechanical pushbutton locks offer a convenient way to control access between public and private areas. There are no keys or cards to manage, no computers to program, no batteries to replace, and combinations can be changed in seconds without removing the lock from the door.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.