Zoro Homepage

Turnbolt Deadbolt, Series QDB2

  • Mfr # QDB284613S4DBS

  • Zoro # G7676407


product price: $29.39
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional, Residential
Lockset Grade
2
Series
QDB2
For Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDB284613S4DBS
Zoro #
G7676407
UPC #
887838214928
Country of Origin
Taiwan, Province of China

Dimensions

For Door Thickness
1-3/4 in
Throw Length
1 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in
Strike Plate Width
1 1/8 in
Faceplate Height
2 1/4 in
Strike Plate Height
2 3/4 in
Faceplate Width
1 1/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional, Residential
Lockset Grade
2
Series
QDB2
Lockset Finish
Oil Rubbed Bronze
Keyway Type
None
Key Type
Not Keyed
Standards
ANSI A117.1, ANSI/BHMA A156.12, UL and cUL Listed
ADA Compliant
Yes
Item
Deadbolt Lock
Cylinder
Double SFIC
Strike Dim.
2-3/4 in
Strike
1-1/8 in x 2-3/4 in
Lockset Fire Rating
3 hr
For Use With
Various Door Types
Security Type
Heavy-Duty
Ligature Resistant
No
Material
Bronze
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Backset
2 3/4 in
Includes
Latch, Strike Plate
Pins
0
Number of Pins
6
Locking/Unlocking Access - Inside
Thumb Turn
Application
Commercial, Residential
UL Fire Rating
UL10B, UL10C
ANSI Grade
2
Cylinder Core Type
Small Format Interchangeable Core Cylinder
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant

Description

Deadbolt Lock, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 2, Series QDB2, Lockset Finish Oil Rubbed Bronze, Keyway Type None, Key Type Not Keyed, Standards ANSI A117.1, ANSI/BHMA A156.12, UL and cUL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Double SFIC, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in, For Use With Various Door Types, Includes Latch, Strike Plate, Material Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.